Motion
65378325
50 to 75mm Inside Dial Caliper Gage - 0.025mm Graduation, 0.038mm Accuracy, 3-1/4" Leg Length, Ball Contact Points
Mi Item #06753648
MFR #65378325
Price$241.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
50 to 75mm Inside Dial Caliper Gage - 0.025mm Graduation, 0.038mm Accuracy, 3-1/4" Leg Length, Ball Contact Points
Mi Item #06753648
MFR #65378325

Mfr description
14-407-1 50-75MM INTERNAL DIAL CALIPERS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$241.98/each

Specifications

Dimensions

  • Graduation
    0.0250 mm
  • Leg Length
    3-1/4 in

Details

  • Accuracy
    0.0015 in
  • Contact Point Type
    Ball/Ball
  • Material
    Aluminum Alloy, Copper Alloy, Steel
  • Maximum Measurement
    75.00 mm
  • Minimum Measurement
    50.00 mm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)