Motion
65378341
75 to 100mm Inside Dial Caliper Gage - 0.025mm Graduation, 0.038mm Accuracy, 3-1/4" Leg Length, Ball Contact Points
MI ITEM #06753650
MFR #65378341
Price$260.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
75 to 100mm Inside Dial Caliper Gage - 0.025mm Graduation, 0.038mm Accuracy, 3-1/4" Leg Length, Ball Contact Points
MI ITEM #06753650
MFR #65378341

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$260.69/each

Specifications

Dimensions

  • Graduation
    0.0250 mm
  • Leg Length
    3-1/4 in

Details

  • Accuracy
    0.0015 in
  • Contact Point Type
    Ball/Ball
  • Material
    Aluminum Alloy, Copper Alloy, Steel
  • Maximum Measurement
    100.00 mm
  • Minimum Measurement
    75.00 mm

Overview

Mfr description
14-409-7 75-100MM INTERNAL DIAL CALIPERS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought