Motion
06558217
0.4 to 50 RA micro m Surface Finish, Nickel, Surface Finish Comparator 8 Specimens, 2-1/2 " Overall Length x 5 " Overall Width, Includes 0.4 to 50 RA micro m Surface Finishes, Includes 16, 32, 63, 125, 250, 500, 1000 and 2000 AA micro inch Surface Finishes, Includes Instructions and Case
Mi Item #06753666
MFR #06558217
Price$242.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.4 to 50 RA micro m Surface Finish, Nickel, Surface Finish Comparator 8 Specimens, 2-1/2 " Overall Length x 5 " Overall Width, Includes 0.4 to 50 RA micro m Surface Finishes, Includes 16, 32, 63, 125, 250, 500, 1000 and 2000 AA micro inch Surface Finishes, Includes Instructions and Case
Mi Item #06753666
MFR #06558217

Mfr description
14-444-4 END MILLING,MICROSURF
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$242.85/each

Specifications

Dimensions

  • Overall Length
    2-1/2 in
  • Overall Width
    5 in

Details

  • Includes
    16, 32, 63, 125, 250, 500, 1000, 2000 End Milling
  • Includes Case
    Yes
  • Includes Instructions
    Yes
  • Machining Process
    End Milling
  • Material
    Nickel
  • Maximum Surface Finish
    2,000.0000 in
  • Minimum Surface Finish
    16.0000 in
  • Surface Finishes Included
    16.0000 in, 32.0000 in, 63.0000 in, 125.0000 in, 250.0000 in, 500.0000 in, 1000.0000 in, 2000.0000 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)