Motion
06558282
0.2 to 6.3 RA micro m Surface Finish, Nickel, Surface Finish Comparator 6 Specimens, 2-1/2 " Overall Length x 5 " Overall Width, Includes 0.2 to 6.3 RA micro m Surface Finishes, Includes 8, 16, 32, 63, 125 and 250 AA micro inch Surface Finishes, Includes Instructions and Case
Mi Item #06753671
MFR #06558282
Price$242.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.2 to 6.3 RA micro m Surface Finish, Nickel, Surface Finish Comparator 6 Specimens, 2-1/2 " Overall Length x 5 " Overall Width, Includes 0.2 to 6.3 RA micro m Surface Finishes, Includes 8, 16, 32, 63, 125 and 250 AA micro inch Surface Finishes, Includes Instructions and Case
Mi Item #06753671
MFR #06558282

Mfr description
14-449-3 VERTICAL GRINDING,M.S.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$242.85/each

Specifications

Dimensions

  • Overall Length
    2-1/2 in
  • Overall Width
    5 in

Details

  • Includes
    8, 12, 62, 63, 125, 250 Vertical Grinding
  • Includes Case
    Yes
  • Includes Instructions
    Yes
  • Machining Process
    Vertical Grinding
  • Material
    Nickel
  • Maximum Surface Finish
    250.0000 in
  • Minimum Surface Finish
    8.0000 in
  • Surface Finishes Included
    8.0000 in, 16.0000 in, 32.0000 in, 63.0000 in, 125.0000 in, 250.0000 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)