Motion
06558357
0.05 to 1.6 RA micro m Surface Finish, Nickel, Surface Finish Comparator 6 Specimens, 2-1/2 " Overall Length x 5 " Overall Width, Includes 0.05 to 1.6 RA micro m Surface Finishes, Includes 2, 4, 8, 16, 32 and 63 AA micro inch Surface Finishes, Includes Instructions and Case
Mi Item #06753672
MFR #06558357
Price$242.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.05 to 1.6 RA micro m Surface Finish, Nickel, Surface Finish Comparator 6 Specimens, 2-1/2 " Overall Length x 5 " Overall Width, Includes 0.05 to 1.6 RA micro m Surface Finishes, Includes 2, 4, 8, 16, 32 and 63 AA micro inch Surface Finishes, Includes Instructions and Case
Mi Item #06753672
MFR #06558357

Mfr description
14-450-1 HONING,MICROSURF
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$242.85/each

Specifications

Dimensions

  • Overall Length
    2-1/2 in
  • Overall Width
    5 in

Details

  • Includes
    2, 4, 8, 16, 32, 63 Honing
  • Includes Case
    Yes
  • Includes Instructions
    Yes
  • Machining Process
    Honing
  • Material
    Nickel
  • Maximum Surface Finish
    63.0000 in
  • Minimum Surface Finish
    2.0000 in
  • Surface Finishes Included
    2.0000 in, 4.0000 in, 8.0000 in, 16.0000 in, 32.0000 in, 63.0000 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)