Motion
76417989
12" Long, 1/100, 1/10" and 0.5, 1mm Graduation, Rigid Steel Rule Decimal/Metric Graduation Style, 1" Wide, Silver, Satin Chrome Finish
Mi Item #06753675
MFR #76417989
Price$21.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
12" Long, 1/100, 1/10" and 0.5, 1mm Graduation, Rigid Steel Rule Decimal/Metric Graduation Style, 1" Wide, Silver, Satin Chrome Finish
Mi Item #06753675
MFR #76417989

Mfr description
14-456-8 12"/300MM DEC. MET. GR SPI
  • Rigid rules are designed to record or transfer measurements of a flat surface.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$21.35/each

Specifications

Dimensions

  • Graduation
    1/100 in, 1/10 in
  • Length
    12 in
  • Width
    1 in

Details

  • Color
    Silver
  • Finish Coating
    Satin Chrome
  • Flexible Or Rigid
    Rigid
  • Graduation Style
    Decimal/Metric
  • Includes Hook
    No
  • Magnetic
    No
  • Material
    Steel
  • Reading Orientation
    Left to Right
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)