Motion
76417997
12" Long, 0.5, 1mm Graduation, Rigid Steel Rule Metric Graduation Style, 1" Wide, Silver, Satin Chrome Finish
Mi Item #06753676
MFR #76417997
Price$21.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
12" Long, 0.5, 1mm Graduation, Rigid Steel Rule Metric Graduation Style, 1" Wide, Silver, Satin Chrome Finish
Mi Item #06753676
MFR #76417997

Mfr description
14-457-6 300MM METRIC GRAD. SPI RIGID
  • Rigid rules are designed to record or transfer measurements of a flat surface.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$21.35/each

Specifications

Dimensions

  • Length
    12 in
  • Width
    1 in

Details

  • Color
    Silver
  • Finish Coating
    Satin Chrome
  • Flexible Or Rigid
    Rigid
  • Graduation Style
    Metric
  • Includes Hook
    No
  • Magnetic
    No
  • Material
    Steel
  • Reading Orientation
    Left to Right
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)