1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Swiss Precision Instrument Inc
76418037
24" Long, 0.5, 1mm Graduation, Rigid Steel Rule Metric Graduation Style, 1-1/8" Wide, Silver, Satin Chrome Finish
MI ITEM #
06753680
MFR #
76418037
Price
$56.78
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Measurement and Layout Tools
Straight Edges, Squares and Rules
Rules
Swiss Precision Instrument Inc 76418037
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Swiss Precision Instrument Inc
76418037
24" Long, 0.5, 1mm Graduation, Rigid Steel Rule Metric Graduation Style, 1-1/8" Wide, Silver, Satin Chrome Finish
MI ITEM #
06753680
MFR #
76418037
Mfr description
14-461-8 600MM METRIC GRAD. SPI RIGID
Rigid rules are designed to record or transfer measurements of a flat surface.
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$56
.78
/each
Add to Cart
Specifications
Dimensions
Length
24 in
Width
1-1/8 in
Details
Color
Silver
Finish Coating
Satin Chrome
Flexible Or Rigid
Rigid
Graduation Style
Metric
Includes Hook
No
Magnetic
No
Material
Steel
Reading Orientation
Left to Right
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items