Motion
76418045
6" Long, 1/64, 1/32, 1/16, 1/8" Graduation, Rigid Steel Rule 4R Graduation Style, 3/4" Wide, Silver
Mi Item #06753681
MFR #76418045
Price$9.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6" Long, 1/64, 1/32, 1/16, 1/8" Graduation, Rigid Steel Rule 4R Graduation Style, 3/4" Wide, Silver
Mi Item #06753681
MFR #76418045

Mfr description
14-462-6 6" 4R GRAD. SPI RIGID RULE SS
  • Rigid rules are designed to record or transfer measurements of a flat surface.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.48/each

Specifications

Dimensions

  • Graduation
    1/64 in, 1/32 in, 1/16 in, 1/8 in
  • Length
    6 in
  • Width
    3/4 in

Details

  • Color
    Silver
  • Finish Coating
    None
  • Flexible Or Rigid
    Rigid
  • Graduation Style
    4R
  • Includes Hook
    No
  • Magnetic
    No
  • Material
    Steel
  • Reading Orientation
    Left to Right
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)