Motion
76418060
12" Long, 1/64, 1/32, 1/16, 1/8" Graduation, Rigid Steel Rule 4R Graduation Style, 1" Wide, Silver
MI ITEM #06753682
MFR #76418060
List Price$14.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
12" Long, 1/64, 1/32, 1/16, 1/8" Graduation, Rigid Steel Rule 4R Graduation Style, 1" Wide, Silver
MI ITEM #06753682
MFR #76418060

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$14.73/each for your price

Overview

Mfr description
14-464-2 12" 4R. GRAD. SPI RIGID RULE SS
  • Rigid rules are designed to record or transfer measurements of a flat surface.

Specifications

  • Graduation Style
    4R
  • Graduation
    1/64 in, 1/32 in, 1/16 in, 1/8 in
  • Magnetic
    No
  • Flexible Or Rigid
    Rigid
  • Includes Hook
    No
  • Material
    Steel
  • Color
    Silver
  • Length
    12 in
  • Width
    1 in
  • Reading Orientation
    Left to Right
  • Finish Coating
    None

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text