Motion
80787773
2 to 12 Inch Range, Carbide Mechanical Inside Tubular Micrometer - 0.001 Inch Graduation, 0.0001 Inch Accuracy
MI ITEM #06753734
MFR #80787773
Price$385.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2 to 12 Inch Range, Carbide Mechanical Inside Tubular Micrometer - 0.001 Inch Graduation, 0.0001 Inch Accuracy
MI ITEM #06753734
MFR #80787773

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$385.02/each

Specifications

Dimensions

  • Graduation
    0.0010 in

Details

  • Accuracy
    0.000100 in
  • Digital Counter
    No
  • Maximum Measurement
    12 in
  • Measuring Face Material
    Carbide
  • Minimum Measurement
    2 in
  • Number Of Contact Points
    0
  • Number Of Extension Rods
    5
  • Number Of Setting Rings Included
    0
  • Thimble Type
    Friction
  • Type
    Tubular Micrometer

Overview

Mfr description
14-546-6 2-12" SPI TUBULAR INSIDE MIC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought