Motion
93712743
8-1/2" Blade Length, 5-1/8" Base Length Steel Square 0.0017" Accuracy, Beveled Edge
MI ITEM #06753752
MFR #93712743
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8-1/2" Blade Length, 5-1/8" Base Length Steel Square 0.0017" Accuracy, Beveled Edge
MI ITEM #06753752
MFR #93712743

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
14-575-5 8 1/2" BLADE SPI SQUARE EDGE

Specifications

  • Blade Length
    8-1/2 in
  • Accuracy
    0.001700 in
  • Material
    Steel
  • PSC Code
    5210
  • Base Length
    5-1/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text