Motion
93712750
10-1/2" Blade Length, 6-3/8" Base Length Steel Square 0.0019" Accuracy, Beveled Edge
MI ITEM #06753753
MFR #93712750
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
10-1/2" Blade Length, 6-3/8" Base Length Steel Square 0.0019" Accuracy, Beveled Edge
MI ITEM #06753753
MFR #93712750

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
14-576-3 10 1/2" BLADE SPI SQUARE EDGE

Specifications

  • Beveled Edge
    Beveled Edge
  • Blade Length
    10-1/2 in
  • Accuracy
    0.001900 in
  • Material
    Steel
  • PSC Code
    5210
  • Base Length
    6-3/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text