Motion
75887406
1/4" Range, 0-50-0 Dial Reading, 0.001" Graduation Dial Drop Indicator;1-1/2" Dial, 0.1" Range per Revolution, Revolution Counter, Includes NPL Traceability Certification
Mi Item #06753782
MFR #75887406
Price$241.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4" Range, 0-50-0 Dial Reading, 0.001" Graduation Dial Drop Indicator;1-1/2" Dial, 0.1" Range per Revolution, Revolution Counter, Includes NPL Traceability Certification
Mi Item #06753782
MFR #75887406

Mfr description
14-653-0 .250" RANGE .001" SPI DIAL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$241.86/each

Specifications

Dimensions

  • Dial Diameter
    1-1/2 in
  • Dial Reading
    0-50-0

Details

  • Back Type
    Flat & Lug
  • Dial Color
    White
  • Dial Graduation
    0.001000 in
  • Maximum Measurement
    0.2500 in
  • Range per Revolution
    0.1000 in
  • Revolution Counter
    Yes
  • Traceability Certification Included
    NPL
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)