Motion
75887414
1/4" Range, 1-100 Dial Reading, 0.001" Graduation Dial Drop Indicator;1-1/2" Dial, 0.1" Range per Revolution, Revolution Counter, Includes NPL Traceability Certification
MI ITEM #06753783
MFR #75887414
Price$241.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4" Range, 1-100 Dial Reading, 0.001" Graduation Dial Drop Indicator;1-1/2" Dial, 0.1" Range per Revolution, Revolution Counter, Includes NPL Traceability Certification
MI ITEM #06753783
MFR #75887414

Mfr description
14-654-8 .250" RANGE .001" SPI DIAL
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$241.17/each

Specifications

Dimensions

  • Dial Diameter
    1-1/2 in
  • Dial Reading
    1-100

Details

  • Back Type
    Flat & Lug
  • Dial Color
    White
  • Dial Graduation
    0.001000 in
  • Maximum Measurement
    0.2500 in
  • Range per Revolution
    0.1000 in
  • Revolution Counter
    Yes
  • Traceability Certification Included
    NPL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)