Motion
76417757
150mm Long, 0.5, 1mm Graduation, Flexible Steel Rule Metric Graduation Style, 1/2" Wide, Silver, Satin Chrome Finish
MI ITEM #06753803
MFR #76417757
Price$8.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
150mm Long, 0.5, 1mm Graduation, Flexible Steel Rule Metric Graduation Style, 1/2" Wide, Silver, Satin Chrome Finish
MI ITEM #06753803
MFR #76417757

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$8.38/each

Specifications

Dimensions

  • Width
    1/2 in

Details

  • Color
    Silver
  • Finish Coating
    Satin Chrome
  • Flexible Or Rigid
    Flexible
  • Graduation Style
    Metric
  • Includes Hook
    No
  • Magnetic
    No
  • Material
    Steel
  • Reading Orientation
    Left to Right

Overview

Mfr description
14-680-3 150MM - METRIC GRAD. SPI FLEX
  • Flexible rules are designed to measure curves or round surfaces. Thinner rules are typically more flexible.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought