1-800-526-9328Support Center
Motion
76417815
18" Long, 1/100, 1/10" and 0.5, 1mm Graduation, Flexible Steel Rule Decimal/Metric Graduation Style, 3/4" Wide, Silver, Satin Chrome Finish
MI ITEM #06753809
MFR #76417815
List Price$15.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
18" Long, 1/100, 1/10" and 0.5, 1mm Graduation, Flexible Steel Rule Decimal/Metric Graduation Style, 3/4" Wide, Silver, Satin Chrome Finish
MI ITEM #06753809
MFR #76417815

Availability:
In Stock
In stock
List Price$15.60/each for your price
Shipping

Overview

Mfr description
14-686-0 18"/450MM- DEC/METRIC SPI FLEX
  • Flexible rules are designed to measure curves or round surfaces. Thinner rules are typically more flexible.

Specifications

  • Color
    Silver
  • Finish Coating
    Satin Chrome
  • Flexible or Rigid
    Flexible
  • Graduation
    1/10 in, 1/100 in
  • Graduation Style
    Decimal/Metric
  • Includes Hook
    No
  • Length
    18 in
  • Magnetic
    No
  • Material
    Steel
  • Reading Orientation
    Left to Right
  • Width
    3/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text