Motion
76417849
600mm Long, 0.5, 1mm Graduation, Flexible Steel Rule Metric Graduation Style, 3/4" Wide, Silver, Satin Chrome Finish
Mi Item #06753812
MFR #76417849
Price$47.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
600mm Long, 0.5, 1mm Graduation, Flexible Steel Rule Metric Graduation Style, 3/4" Wide, Silver, Satin Chrome Finish
Mi Item #06753812
MFR #76417849

Mfr description
14-689-4 600MM METRIC GRAD. SPI FLEX
  • Flexible rules are designed to measure curves or round surfaces. Thinner rules are typically more flexible.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$47.45/each

Specifications

Dimensions

  • Width
    3/4 in

Details

  • Color
    Silver
  • Finish Coating
    Satin Chrome
  • Flexible Or Rigid
    Flexible
  • Graduation Style
    Metric
  • Includes Hook
    No
  • Magnetic
    No
  • Material
    Steel
  • Reading Orientation
    Left to Right
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)