1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Swiss Precision Instrument Inc
57099616
13 mm Diameter, Chrome Steel Gage Ball;Grade 25 Accuracy
MI ITEM #
06753833
MFR #
57099616
List Price
$7.38
/each
Qty
Add to Cart
Previous Page
Home
Swiss Precision Instrument Inc 57099616
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Swiss Precision Instrument Inc
57099616
13 mm Diameter, Chrome Steel Gage Ball;Grade 25 Accuracy
MI ITEM #
06753833
MFR #
57099616
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$7.38
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
14-823-9 13MM CHROME STEEL 2/PK IND.
Specifications
Tolerance
0.0025 mm
Material
Chrome Steel
Grade
25
Diameter
13.00 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data