1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Swiss Precision Instrument Inc
57099707
22 mm Diameter, Chrome Steel Gage Ball;Grade 25 Accuracy
Mi Item #
06753842
MFR #
57099707
Price
$12.24
/each
Qty
Add to Cart
Previous Page
Home
Swiss Precision Instrument Inc 57099707
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Swiss Precision Instrument Inc
57099707
22 mm Diameter, Chrome Steel Gage Ball;Grade 25 Accuracy
Mi Item #
06753842
MFR #
57099707
Mfr description
14-832-0 22MM CHROME STEEL 2/PK IND.
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$12
.24
/each
Add to Cart
Specifications
Dimensions
Diameter
22.00 mm
Details
Grade
25
Material
Chrome Steel
Tolerance
0.0025 mm
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items