Motion
87877635
3/8 to 1/2" Adjustable Parallel 1-3/4" Long x 9/32" Thick
Mi Item #06753863
MFR #87877635
Price$22.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8 to 1/2" Adjustable Parallel 1-3/4" Long x 9/32" Thick
Mi Item #06753863
MFR #87877635

Mfr description
14-872-6 3/8"-1/2" SPI INDIV ADJ
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$22.97/each

Specifications

Dimensions

  • Length
    1-3/4 in
  • Thickness
    9/32 in

Details

  • Maximum Measurement
    1/2 in
  • Minimum Measurement
    3/8 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)