Motion
87877650
11/16 to 15/16" Adjustable Parallel 2-11/16" Long x 9/32" Thick
Mi Item #06753865
MFR #87877650
Price$32.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
11/16 to 15/16" Adjustable Parallel 2-11/16" Long x 9/32" Thick
Mi Item #06753865
MFR #87877650

Mfr description
14-874-2 11/16-15/16" SPI INDIV ADJ
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$32.82/each

Specifications

Dimensions

  • Length
    2-11/16 in
  • Thickness
    9/32 in

Details

  • Maximum Measurement
    15/16 in
  • Minimum Measurement
    11/16 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)