Motion
87877668
15/16 to 1-5/16" Adjustable Parallel 3-9/16" Long x 9/32" Thick
Mi Item #06753866
MFR #87877668
Price$43.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
15/16 to 1-5/16" Adjustable Parallel 3-9/16" Long x 9/32" Thick
Mi Item #06753866
MFR #87877668

Mfr description
14-875-9 15/16-1-5/16" SPI INDIV ADJ
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$43.72/each

Specifications

Dimensions

  • Length
    3-9/16 in
  • Thickness
    9/32 in

Details

  • Maximum Measurement
    1-5/16 in
  • Minimum Measurement
    15/16 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)