Motion
87877676
1-5/16 to 1-3/4" Adjustable Parallel 4-3/16" Long x 9/32" Thick
Mi Item #06753867
MFR #87877676
Price$55.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-5/16 to 1-3/4" Adjustable Parallel 4-3/16" Long x 9/32" Thick
Mi Item #06753867
MFR #87877676

Mfr description
14-876-7 1-5/16-1-3/4" SPI INDIV ADJ
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$55.05/each

Specifications

Dimensions

  • Length
    4-3/16 in
  • Thickness
    9/32 in

Details

  • Maximum Measurement
    1-3/4 in
  • Minimum Measurement
    1-5/16 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)