Motion
87877684
1-3/4 to 2-1/4" Adjustable Parallel 5-1/16" Long x 9/32" Thick
Mi Item #06753868
MFR #87877684
Price$73.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-3/4 to 2-1/4" Adjustable Parallel 5-1/16" Long x 9/32" Thick
Mi Item #06753868
MFR #87877684

Mfr description
14-877-5 1-3/4-2-1/4" SPI INDIV ADJ
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$73.50/each

Specifications

Dimensions

  • Length
    5-1/16 in
  • Thickness
    9/32 in

Details

  • Maximum Measurement
    2-1/4 in
  • Minimum Measurement
    1-3/4 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)