1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Swiss Precision Instrument Inc
06445233
0.08" Ball Diam, Carbide, Ball Test Indicator Contact Point 1.737" Contact Point Length, Use with Brown & Sharpe Test Indicators
MI ITEM #
06753897
MFR #
06445233
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Measurement and Layout Tools
Digital and Dial Indicators
Indicator Contact Points
Swiss Precision Instrument Inc 06445233
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Swiss Precision Instrument Inc
06445233
0.08" Ball Diam, Carbide, Ball Test Indicator Contact Point 1.737" Contact Point Length, Use with Brown & Sharpe Test Indicators
MI ITEM #
06753897
MFR #
06445233
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Contact Point Length
1.7370 in
Diameter
0.0800 in
Details
Ball Material
Carbide
For Use With
Brown & Sharpe Test Indicators
Style
Ball
Overview
Mfr description
14-930-2 .080X1.437 FOR B&S SPI
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought