Motion
93034791
M3 Female, M2 Male, CMM Thread Stylus Adapter Steel, 10mm OAL
MI ITEM #06753923
MFR #93034791
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M3 Female, M2 Male, CMM Thread Stylus Adapter Steel, 10mm OAL
MI ITEM #06753923
MFR #93034791

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Female Thread Size
    M3
  • Male Thread Size
    M2
  • Overall Length
    10.00 mm

Details

  • Adapter Type
    Thread
  • Material
    Steel

Overview

Mfr description
14-979-9 M3 FEMALE-M2 MALE THD SPI

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought