Motion
93034809
M2 Female, M4 Male, CMM Thread Stylus Adapter Steel, 5mm OAL
Mi Item #06753924
MFR #93034809
Price$63.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M2 Female, M4 Male, CMM Thread Stylus Adapter Steel, 5mm OAL
Mi Item #06753924
MFR #93034809

Mfr description
14-980-7 M2 FEMALE-M4 MALE THD SPI
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$63.30/each

Specifications

Dimensions

  • Female Thread Size
    M2
  • Male Thread Size
    M4
  • Overall Length
    5.00 mm

Details

  • Adapter Type
    Thread
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)