Motion
93034817
M4 Female, M2 Male, CMM Thread Stylus Adapter Steel, 15mm OAL
MI ITEM #06753925
MFR #93034817
List Price$63.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M4 Female, M2 Male, CMM Thread Stylus Adapter Steel, 15mm OAL
MI ITEM #06753925
MFR #93034817

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$63.30/each for your price

Overview

Mfr description
14-981-5 M4 FEMALE-M2 MALE THD SPI

Specifications

  • Female Thread Size
    M4
  • Male Thread Size
    M2
  • Overall Length
    15.00 mm
  • Material
    Steel
  • Adapter Type
    Thread

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought