Motion
93034825
M3 Female, M4 Male, CMM Thread Stylus Adapter Steel, 10mm OAL
Mi Item #06753926
MFR #93034825
Price$61.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M3 Female, M4 Male, CMM Thread Stylus Adapter Steel, 10mm OAL
Mi Item #06753926
MFR #93034825

Mfr description
14-982-3 M3 FEMALE-M4 MALE THD SPI
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$61.14/each

Specifications

Dimensions

  • Female Thread Size
    M3
  • Male Thread Size
    M4
  • Overall Length
    10.00 mm

Details

  • Adapter Type
    Thread
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)