1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Swiss Precision Instrument Inc
93034866
M2 Female M2 Male CMM Stylus Extension Steel, 60mm OAL, 3mm OAL
Mi Item #
06753928
MFR #
93034866
Price
$72.39
/each
Qty
Add to Cart
Previous Page
Home
Swiss Precision Instrument Inc 93034866
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Swiss Precision Instrument Inc
93034866
M2 Female M2 Male CMM Stylus Extension Steel, 60mm OAL, 3mm OAL
Mi Item #
06753928
MFR #
93034866
Mfr description
14-984-9 60MMXM2 THREAD SPI STYLI
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$72
.39
/each
Add to Cart
Specifications
Dimensions
Overall Length
60.00 mm
Stem Diameter
3.00 mm
Details
Female Connection
M2
Male Connection
M2
Material
Steel
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items