Motion
87876553
0.17" Rectangular Steel Gage Block;Accuracy Grade 0, Includes NIST Traceability Certification
Mi Item #06753933
MFR #87876553
Price$26.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.17" Rectangular Steel Gage Block;Accuracy Grade 0, Includes NIST Traceability Certification
Mi Item #06753933
MFR #87876553

Mfr description
14-991-4 .170" GRADE 0 SPI RECT INDIV
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$26.09/each

Specifications

Dimensions

  • Size
    0.17000 in

Details

  • Grade
    Grade 0
  • Material
    Steel
  • Shape
    Rectangular
  • Type
    Gage Block
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)