1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Swiss Precision Instrument Inc
87876603
6" Rectangular Steel Gage Block;Accuracy Grade 0, Includes NIST Traceability Certification
Mi Item #
06753938
MFR #
87876603
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Swiss Precision Instrument Inc 87876603
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Swiss Precision Instrument Inc
87876603
6" Rectangular Steel Gage Block;Accuracy Grade 0, Includes NIST Traceability Certification
Mi Item #
06753938
MFR #
87876603
Mfr description
14-996-3 6.000" GRADE 0 SPI RECT INDIV
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Size
6.00000 in
Details
Grade
Grade 0
Material
Steel
Shape
Rectangular
Type
Gage Block
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items