Motion
87877700
8 Piece, 5 to 20", Grade 0, Steel Gage Block Set;Rectangular, 0.000007, 0.000008, 0.000009, 0.00001, 0.000012, 0.000014, 0.000016, 0.000018, 0.00002, 0.000024, 0.000028, 0.000036, 0.00004" Tolerance, NIST Traceability Certification
MI ITEM #06753946
MFR #87877700
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8 Piece, 5 to 20", Grade 0, Steel Gage Block Set;Rectangular, 0.000007, 0.000008, 0.000009, 0.00001, 0.000012, 0.000014, 0.000016, 0.000018, 0.00002, 0.000024, 0.000028, 0.000036, 0.00004" Tolerance, NIST Traceability Certification
MI ITEM #06753946
MFR #87877700

Mfr description
15-003-7 8PC GRADE 0 LG SPI RECT GAGE
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size Range
    5 in~20 in

Details

  • Grade
    0
  • Includes
    (1) 5, (1) 6, (1) 7, (1) 8, (1) 10, (1) 12, (1) 16, (1) 20 in
  • Individually Serialized
    No
  • Material
    Steel
  • Number Of Pieces
    8
  • Shape
    Rectangular
  • Type
    Gage Block Set

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)