Motion
87876686
0.1002" Rectangular Steel Gage Block;Accuracy Grade AS-1, Includes NIST Traceability Certification
MI ITEM #06753950
MFR #87876686
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.1002" Rectangular Steel Gage Block;Accuracy Grade AS-1, Includes NIST Traceability Certification
MI ITEM #06753950
MFR #87876686

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size
    0.10020 in

Details

  • Grade
    Grade AS-1
  • Material
    Steel
  • Shape
    Rectangular
  • Type
    Gage Block

Overview

Mfr description
15-007-8 .1002" GRADE AS-1 SPI RECT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought