Motion
87877478
0.75" Rectangular Steel Gage Block;Accuracy Grade AS-1, Includes NIST Traceability Certification
MI ITEM #06754024
MFR #87877478
Price$30.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.75" Rectangular Steel Gage Block;Accuracy Grade AS-1, Includes NIST Traceability Certification
MI ITEM #06754024
MFR #87877478

Mfr description
15-081-3 .750" GRADE AS-1 SPI RECT
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$30.78/each

Specifications

Dimensions

  • Size
    0.75000 in

Details

  • Grade
    Grade AS-1
  • Material
    Steel
  • Shape
    Rectangular
  • Type
    Gage Block

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)