1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Swiss Precision Instrument Inc
50966928
4 Inch Overall Length, Gage Block Base Block;Height +/-0.00002 Inch Accuracy, For Use with Rectangular Gage Blocks, 1 Piece
Mi Item #
06754057
MFR #
50966928
Price
$846.61
/each
Qty
Add to Cart
Previous Page
Home
Swiss Precision Instrument Inc 50966928
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Swiss Precision Instrument Inc
50966928
4 Inch Overall Length, Gage Block Base Block;Height +/-0.00002 Inch Accuracy, For Use with Rectangular Gage Blocks, 1 Piece
Mi Item #
06754057
MFR #
50966928
Mfr description
15-340-3 4" BASE BLOCK SPI RECT GAGE
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$846
.61
/each
Add to Cart
Specifications
Dimensions
Overall Length
4.0000 in
Details
Accuracy
Height ±0.00002 in
Number Of Pieces
1
Type
Base Block
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items