1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Swiss Precision Instrument Inc
50966951
2.05 Inch Overall Length, Gage Block Points;Concentricity +/-0.0002 Inch Accuracy, Sold As Pair, For Use with Rectangular Gage Blocks, 2 Pieces
Mi Item #
06754060
MFR #
50966951
Price
$530.32
/each
Qty
Add to Cart
Previous Page
Home
Swiss Precision Instrument Inc 50966951
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Swiss Precision Instrument Inc
50966951
2.05 Inch Overall Length, Gage Block Points;Concentricity +/-0.0002 Inch Accuracy, Sold As Pair, For Use with Rectangular Gage Blocks, 2 Pieces
Mi Item #
06754060
MFR #
50966951
Mfr description
15-343-7 2.05"PT GRAD CHECK PR SPI RECT
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$530
.32
/each
Add to Cart
Specifications
Dimensions
Overall Length
2.0500 in
Details
Accuracy
Concentricity ±0.0002 in
Number Of Pieces
2
Sold As
Pair
Type
Points
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items