Motion
50966977
1.965 Inch Overall Length, 0.315 Inch Jaw Thickness, 0.2 Inch Radius, Gage Block Cylindrical Jaws;Radius 0.00003 Inch, Pair 0.00004 Inch Accuracy, Sold As Pair, For Use with Rectangular Gage Blocks, 2 Pieces
MI ITEM #06754062
MFR #50966977
Price$409.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1.965 Inch Overall Length, 0.315 Inch Jaw Thickness, 0.2 Inch Radius, Gage Block Cylindrical Jaws;Radius 0.00003 Inch, Pair 0.00004 Inch Accuracy, Sold As Pair, For Use with Rectangular Gage Blocks, 2 Pieces
MI ITEM #06754062
MFR #50966977

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$409.29/each

Specifications

Dimensions

  • Jaw Thickness
    0.3150 in
  • Overall Length
    1.9650 in
  • Radius
    0.2000 in

Details

  • Accuracy
    Radius 0.00003 in, Pair 0.00004 in
  • Number Of Pieces
    2
  • Sold As
    Pair
  • Type
    Cylindrical Jaws

Overview

Mfr description
15-345-2 0.200" CYL JAWS PAIR SPI RECT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought