Motion
50966993
2.945 Inch Overall Length, 0.512 Inch Jaw Thickness, 0.5 Inch Radius, Gage Block Cylindrical Jaws;Radius 0.00003 Inch, Pair 0.00004 Inch Accuracy, Sold As Pair, For Use with Rectangular Gage Blocks, 2 Pieces
Mi Item #06754064
MFR #50966993
Price$326.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2.945 Inch Overall Length, 0.512 Inch Jaw Thickness, 0.5 Inch Radius, Gage Block Cylindrical Jaws;Radius 0.00003 Inch, Pair 0.00004 Inch Accuracy, Sold As Pair, For Use with Rectangular Gage Blocks, 2 Pieces
Mi Item #06754064
MFR #50966993

Mfr description
15-347-8 0.500" CYL JAWS PAIR SPI RECT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$326.81/each

Specifications

Dimensions

  • Jaw Thickness
    0.5120 in
  • Overall Length
    2.9450 in
  • Radius
    0.5000 in

Details

  • Accuracy
    Radius 0.00003 in, Pair 0.00004 in
  • Number Of Pieces
    2
  • Sold As
    Pair
  • Type
    Cylindrical Jaws
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)