1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Swiss Precision Instrument Inc
50967017
6 Inch Overall Length, 0.75 Inch Jaw Thickness, Gage Block Flat Jaws;Parallelism +/-0.00004 Inch Accuracy, Sold As Pair, For Use with Rectangular Gage Blocks, 2 Pieces
MI ITEM #
06754066
MFR #
50967017
Price
$333.17
/each
Qty
Add to Cart
Previous Page
Home
Swiss Precision Instrument Inc 50967017
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Swiss Precision Instrument Inc
50967017
6 Inch Overall Length, 0.75 Inch Jaw Thickness, Gage Block Flat Jaws;Parallelism +/-0.00004 Inch Accuracy, Sold As Pair, For Use with Rectangular Gage Blocks, 2 Pieces
MI ITEM #
06754066
MFR #
50967017
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
Price
$333.17
/each
Qty
Add to Cart
Specifications
Dimensions
Jaw Thickness
0.7500 in
Overall Length
6.0000 in
Details
Accuracy
Parallelism ±0.00004 in
Number Of Pieces
2
Sold As
Pair
Type
Flat Jaws
Overview
Mfr description
15-349-4 6" FLAT JAWS PAIR SPI RECT
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought