Motion
50967025
1.97 Inch Overall Length, 0.394 Inch Jaw Thickness, Gage Block Reference Jaws;Accuracy of Ref. Line to Measuring Surface +/-0.0002 Inch Accuracy, Sold As Pair, For Use with Rectangular Gage Blocks, 2 Pieces
MI ITEM #06754067
MFR #50967025
Price$218.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1.97 Inch Overall Length, 0.394 Inch Jaw Thickness, Gage Block Reference Jaws;Accuracy of Ref. Line to Measuring Surface +/-0.0002 Inch Accuracy, Sold As Pair, For Use with Rectangular Gage Blocks, 2 Pieces
MI ITEM #06754067
MFR #50967025

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$218.43/each

Specifications

Dimensions

  • Jaw Thickness
    0.3940 in
  • Overall Length
    1.9700 in

Details

  • Accuracy
    Accuracy of Ref. Line to Measuring Surface ±0.0002 in
  • Number Of Pieces
    2
  • Sold As
    Pair
  • Type
    Reference Jaws

Overview

Mfr description
15-350-2 0.0625"REF LINE JAW PR SPI

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought