1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Swiss Precision Instrument Inc
50967033
4 Inch Overall Length, 0.75 Inch Jaw Thickness, Gage Block Bevel End Jaws;Flatness per 2 Inch +/-0.00002 Inch Accuracy, Sold As Pair, For Use with Rectangular Gage Blocks, 2 Pieces
MI ITEM #
06754068
MFR #
50967033
Price
$381.66
/each
Qty
Add to Cart
Previous Page
Home
Swiss Precision Instrument Inc 50967033
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Swiss Precision Instrument Inc
50967033
4 Inch Overall Length, 0.75 Inch Jaw Thickness, Gage Block Bevel End Jaws;Flatness per 2 Inch +/-0.00002 Inch Accuracy, Sold As Pair, For Use with Rectangular Gage Blocks, 2 Pieces
MI ITEM #
06754068
MFR #
50967033
Mfr description
15-351-0 4" JAWS BEVELED END PR SPI
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$381
.66
/each
Add to Cart
Specifications
Dimensions
Jaw Thickness
0.7500 in
Overall Length
4.0000 in
Details
Accuracy
Flatness per 2 in ±0.00002 in
Number Of Pieces
2
Sold As
Pair
Type
Bevel End Jaws
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items