1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Swiss Precision Instrument Inc
50967041
6 Inch Overall Length, 0.75 Inch Jaw Thickness, Gage Block Bevel End Jaws;Flatness per 2 Inch +/-0.00002 Inch Accuracy, Sold As Pair, For Use with Rectangular Gage Blocks, 2 Pieces
MI ITEM #
06754069
MFR #
50967041
List Price
$490.13
/each
Qty
Add to Cart
Previous Page
Home
Swiss Precision Instrument Inc 50967041
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Swiss Precision Instrument Inc
50967041
6 Inch Overall Length, 0.75 Inch Jaw Thickness, Gage Block Bevel End Jaws;Flatness per 2 Inch +/-0.00002 Inch Accuracy, Sold As Pair, For Use with Rectangular Gage Blocks, 2 Pieces
MI ITEM #
06754069
MFR #
50967041
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$490.13
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
15-352-8 6" JAWS BEVELED END PR SPI
Specifications
Type
Bevel End Jaws
Number Of Pieces
2
Accuracy
Flatness per 2 in ±0.00002 in
Overall Length
6.0000 in
Jaw Thickness
0.7500 in
Sold As
Pair
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data