Motion
50967082
10 Inch Holding Capacity, Gage Block Holder;For Use with Rectangular Gage Blocks, 1 Piece
Mi Item #06754073
MFR #50967082
Price$442.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
10 Inch Holding Capacity, Gage Block Holder;For Use with Rectangular Gage Blocks, 1 Piece
Mi Item #06754073
MFR #50967082

Mfr description
15-356-9 10"CAPACITY HOLDER SPI RECT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$442.08/each

Specifications

Dimensions

  • Overall Length
    12.0000 in

Details

  • Number Of Pieces
    1
  • Type
    Holder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)