Motion
50967371
12" Electronic Height Gage;0.0005" Resolution, Accurate to 0.0015", LCD Display, SPC Data Output
Mi Item #06754076
MFR #50967371
Price$667.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
12" Electronic Height Gage;0.0005" Resolution, Accurate to 0.0015", LCD Display, SPC Data Output
Mi Item #06754076
MFR #50967371

Mfr description
15-372-6 12X.0005" SPI ELEC HEIGHT GAGE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$667.30/each

Specifications

Dimensions

  • Resolution
    0.000500 in

Details

  • Accuracy
    0.001500 in
  • Battery Type
    357/303
  • Data Output
    SPC
  • Display Type
    LCD
  • Maximum Measurement
    12 in
  • Minimum Measurement
    0.00
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)