1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Swiss Precision Instrument Inc
50967389
18" Electronic Height Gage;0.0005" Resolution, Accurate to 0.0015", LCD Display, SPC Data Output
MI ITEM #
06754077
MFR #
50967389
Price
$1,343.02
/each
Qty
Add to Cart
Previous Page
Home
Swiss Precision Instrument Inc 50967389
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Swiss Precision Instrument Inc
50967389
18" Electronic Height Gage;0.0005" Resolution, Accurate to 0.0015", LCD Display, SPC Data Output
MI ITEM #
06754077
MFR #
50967389
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
Price
$1,343.02
/each
Qty
Add to Cart
Specifications
Dimensions
Resolution
0.000500 in
Details
Accuracy
0.001500 in
Battery Type
357/303
Data Output
SPC
Display Type
LCD
Maximum Measurement
18 in
Minimum Measurement
0.00
Overview
Mfr description
15-373-4 18X.0005" SPI ELEC HEIGHT GAGE
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought