Motion
50967397
24" Electronic Height Gage;0.0005" Resolution, Accurate to 0.003", LCD Display
MI ITEM #06754078
MFR #50967397
Price$1,139.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
24" Electronic Height Gage;0.0005" Resolution, Accurate to 0.003", LCD Display
MI ITEM #06754078
MFR #50967397

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,139.76/each

Specifications

Dimensions

  • Resolution
    0.000500 in

Details

  • Accuracy
    0.003000 in
  • Battery Type
    357/303
  • Display Type
    LCD
  • Maximum Measurement
    24 in
  • Minimum Measurement
    0.00

Overview

Mfr description
15-374-2 24X.0005" SPI ELEC HEIGHT GAGE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought