Motion
73896664
1/2 to 3/4 Inch, 12 Inch Overall Length, Telescoping Gage 12 Inch Long Handle, Hardened Tool Steel, Satin Chrome Finish
Mi Item #06754127
MFR #73896664
Price$313.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2 to 3/4 Inch, 12 Inch Overall Length, Telescoping Gage 12 Inch Long Handle, Hardened Tool Steel, Satin Chrome Finish
Mi Item #06754127
MFR #73896664

Mfr description
15-446-8 1/2-3/4X12" SPI TELESCOPING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$313.62/each

Specifications

Dimensions

  • Handle Length
    12 in
  • Overall Length
    12 in

Details

  • Finish Coating
    Satin Chrome
  • Material
    Hardened Tool Steel
  • Maximum Measurement
    3/4 in
  • Minimum Measurement
    1/2 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)