Motion
73896680
1-1/4 to 2-1/8 Inch, 12 Inch Overall Length, Telescoping Gage 12 Inch Long Handle, Hardened Tool Steel, Satin Chrome Finish
Mi Item #06754129
MFR #73896680
Price$49.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/4 to 2-1/8 Inch, 12 Inch Overall Length, Telescoping Gage 12 Inch Long Handle, Hardened Tool Steel, Satin Chrome Finish
Mi Item #06754129
MFR #73896680

Mfr description
15-448-4 1-1/4-2-1/8X12" SPI
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$49.20/each

Specifications

Dimensions

  • Handle Length
    12 in
  • Overall Length
    12 in

Details

  • Finish Coating
    Satin Chrome
  • Material
    Hardened Tool Steel
  • Maximum Measurement
    2-1/8 in
  • Minimum Measurement
    1-1/4 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)